Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc 2.0 mL Micro Centrifuge Tube, Self Standing, Non-sterile, 500/Resealable Bag, 5000/CS
SDP

Catalog No. 507517817
Encompass_Preferred

2.0 mL Micro Centrifuge Tube, Self Standing, Non-sterile

Packaged in 500/Resealable Bag, 5000/CS

• Tubes have frosted marking spot and engraved graduations
• Attached flat top cap is easy to open and close with one hand

Autoclavable: Yes
Primary Material: Polypropylene
Graduation Incrments: 0.25 mL
Max force (RCF)g: 15000
RNase/DNase Free: Yes

Catalog No. 50-751-7817 Supplier Quality Biological Inc Supplier No. P886229448
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

2.0 mL Micro Centrifuge Tube, Self Standing, Non-sterile

Packaged in 500/Resealable Bag, 5000/CS

• Tubes have frosted marking spot and engraved graduations
• Attached flat top cap is easy to open and close with one hand

Autoclavable: Yes
Primary Material: Polypropylene
Graduation Incrments: 0.25 mL
Max force (RCF)g: 15000
RNase/DNase Free: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.