Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Unbranded Mailing Envelope, Natural Kraft, 10 x 13 in., 500/Pk.

Catalog No. 501919551
Encompass

This Natural Kraft Mailing Envelope is designed for efficient mailing with a self-seal, peel-off closure, eliminating the need for moisture. It is constructed from durable 28 lb. paper stock and is ideal for various shipping and storage needs.

  • Self-seal, peel-off style for easy closure
  • Tear-off strip keeps adhesive dust-free for longer shelf life
  • Constructed from durable 28 lb. paper stock
  • Kraft color
  • Measures 10 in. wide
  • Measures 13 in. long
  • Packaged 500 per pack

Catalog No. 50-191-9551 Supplier MSC Supplier No. 39591664
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Natural Kraft Mailing Envelope is designed for efficient mailing with a self-seal, peel-off closure, eliminating the need for moisture. It is constructed from durable 28 lb. paper stock and is ideal for various shipping and storage needs.

  • Self-seal, peel-off style for easy closure
  • Tear-off strip keeps adhesive dust-free for longer shelf life
  • Constructed from durable 28 lb. paper stock
  • Kraft color
  • Measures 10 in. wide
  • Measures 13 in. long
  • Packaged 500 per pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.