Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Service Utility Cart, Steel, 30 in. x 18 in., 1,200 lb. Capacity, 1 ea.

Catalog No. 5000547828
Encompass

This durable service utility cart is designed for efficient material transport in various industrial environments. Constructed from high-quality steel, it features two sturdy shelves and provides a reliable solution for moving heavy items with ease.

  • Constructed from durable steel
  • Includes two shelves for organized storage
  • Designed with a 1,200 lb load capacity
  • Measures 30 in. long by 18 in. wide by 37 in. high
  • Features 18 in. spacing between shelves

Catalog No. 50-005-47828 Supplier MSC Supplier No. 86081007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This durable service utility cart is designed for efficient material transport in various industrial environments. Constructed from high-quality steel, it features two sturdy shelves and provides a reliable solution for moving heavy items with ease.

  • Constructed from durable steel
  • Includes two shelves for organized storage
  • Designed with a 1,200 lb load capacity
  • Measures 30 in. long by 18 in. wide by 37 in. high
  • Features 18 in. spacing between shelves

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.