Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Inter-Department Envelope, 10 x 13 in, 28 lb, 100/Pack

Catalog No. 501918141
Encompass

Inter-Department Envelopes are designed to keep documents neat and organized, ensuring efficient and accurate delivery of company mail. They feature a string and button closure for repeated use and include five columns for DATE, DELIVER TO, DEPARTMENT, SENT BY, and DEPARTMENT, available in one or two-sided print.

  • Envelope type: inter-department
  • Draw string closure style
  • Overall width: 10 in
  • Overall length: 13 in
  • Material: kraft paper
  • Color: kraft
  • Paper weight: 28 lb
  • Box quantity: 100 per pack

Catalog No. 50-191-8141 Supplier MSC Supplier No. 39577275
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Inter-Department Envelopes are designed to keep documents neat and organized, ensuring efficient and accurate delivery of company mail. They feature a string and button closure for repeated use and include five columns for DATE, DELIVER TO, DEPARTMENT, SENT BY, and DEPARTMENT, available in one or two-sided print.

  • Envelope type: inter-department
  • Draw string closure style
  • Overall width: 10 in
  • Overall length: 13 in
  • Material: kraft paper
  • Color: kraft
  • Paper weight: 28 lb
  • Box quantity: 100 per pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.