Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, Flat Eye & Eye Type 3, 5 ft., 2 in., Polyester

Catalog No. 5000534147
Encompass

This Lift-All Flat Eye & Eye Type 3 Web Sling is constructed from durable polyester, offering reliable performance for various lifting applications. It features a 5 ft. length and 2 in. width with a 4800 lb vertical capacity, making it suitable for demanding tasks.

  • Flat eye & eye, type 3 sling design
  • Polyester sling material
  • 5 ft. sling length
  • 2 in. sling width
  • Single leg configuration
  • 60 in. leg length
  • 4800 lb vertical capacity
  • 3800 lb choker capacity
  • 9600 lb basket capacity
  • 2 plies
  • 10 in. eye length
  • Yellow color
  • Maximum operating temperature of 200°F
  • Abrasion-resistant
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards

Catalog No. 50-005-34147 Supplier MSC Supplier No. 01136811
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Lift-All Flat Eye & Eye Type 3 Web Sling is constructed from durable polyester, offering reliable performance for various lifting applications. It features a 5 ft. length and 2 in. width with a 4800 lb vertical capacity, making it suitable for demanding tasks.

  • Flat eye & eye, type 3 sling design
  • Polyester sling material
  • 5 ft. sling length
  • 2 in. sling width
  • Single leg configuration
  • 60 in. leg length
  • 4800 lb vertical capacity
  • 3800 lb choker capacity
  • 9600 lb basket capacity
  • 2 plies
  • 10 in. eye length
  • Yellow color
  • Maximum operating temperature of 200°F
  • Abrasion-resistant
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.