Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ronstan D Shackle, Screw Pin, 880 lb WLL, 316 Stainless Steel

Catalog No. 5000534756
Encompass

This D Shackle features a screw pin and is constructed from 316 stainless steel. It offers an 880 lb working load limit and has an inside width of 0.4375 inches, making it suitable for various demanding applications.

  • Load capacity: 880 lb
  • Shackle type: D-shackle
  • Pin type: Screw
  • Material: Stainless steel
  • Inside width: 0.4375 in
  • Material grade: 316
  • Maximum thickness: 1/2 in
  • Country of origin: China

Catalog No. 50-005-34756 Supplier MSC Supplier No. 73525313
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This D Shackle features a screw pin and is constructed from 316 stainless steel. It offers an 880 lb working load limit and has an inside width of 0.4375 inches, making it suitable for various demanding applications.

  • Load capacity: 880 lb
  • Shackle type: D-shackle
  • Pin type: Screw
  • Material: Stainless steel
  • Inside width: 0.4375 in
  • Material grade: 316
  • Maximum thickness: 1/2 in
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.