Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tubing, Platinum Silicone, 0.188 in ID, 0.375 in OD

Catalog No. NC3246157
Encompass_Preferred

Saint-Gobain Sani-Tech SPT-60L peristaltic pump tubing is a platinum-cured silicone tube designed for pharmaceutical and bioprocess peristaltic pumping. It minimizes particle shedding and provides consistent dosing performance for final-fill and transfer applications while supporting common sterilization and biocompatibility requirements where specified by the manufacturer.

  • Platinum-cured silicone construction.
  • Inner diameter 0.188 in (4.8 mm).
  • Outer diameter 0.375 in (9.5 mm).
  • Wall thickness 0.094 in (2.4 mm).
  • Burst pressure 113 psi (7.8 bar).
  • Low spallation to extend pump life and improve fill accuracy.
  • Suitable for peristaltic pump transfer and pharmaceutical final-fill applications.
  • Compatible with standard sterilization methods and biocompatibility testing as specified by manufacturer documentation.

Catalog No. NC3246157 Supplier Accuflow Systems Supplier No. SPT60L1873
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Sani-Tech SPT-60L peristaltic pump tubing is a platinum-cured silicone tube designed for pharmaceutical and bioprocess peristaltic pumping. It minimizes particle shedding and provides consistent dosing performance for final-fill and transfer applications while supporting common sterilization and biocompatibility requirements where specified by the manufacturer.

  • Platinum-cured silicone construction.
  • Inner diameter 0.188 in (4.8 mm).
  • Outer diameter 0.375 in (9.5 mm).
  • Wall thickness 0.094 in (2.4 mm).
  • Burst pressure 113 psi (7.8 bar).
  • Low spallation to extend pump life and improve fill accuracy.
  • Suitable for peristaltic pump transfer and pharmaceutical final-fill applications.
  • Compatible with standard sterilization methods and biocompatibility testing as specified by manufacturer documentation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.