Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Back Strip Brush, SS, 3 in Brass, 1 ea

Catalog No. 502815615
Encompass

This back strip brush features a 1/2 in (12.7 mm) stainless steel back and 3 in (76.2 mm) brass bristles, with an overall length of 36 in (91.44 cm). It is suitable for various industrial brushing applications.

  • Back strip brush width: 1/2 in (12.7 mm)
  • Back strip brush material: stainless steel
  • Bristle length: 3.0 in (76.2 mm)
  • Bristle material: brass
  • Overall length: 36.0 in (91.44 cm)

Catalog No. 50-281-5615 Supplier MSC Supplier No. 09300781
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This back strip brush features a 1/2 in (12.7 mm) stainless steel back and 3 in (76.2 mm) brass bristles, with an overall length of 36 in (91.44 cm). It is suitable for various industrial brushing applications.

  • Back strip brush width: 1/2 in (12.7 mm)
  • Back strip brush material: stainless steel
  • Bristle length: 3.0 in (76.2 mm)
  • Bristle material: brass
  • Overall length: 36.0 in (91.44 cm)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.