Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Pro-Source Back Strip Brush, 1/2 in SS, Brass, 1 ea

Catalog No. 502868093
Encompass

This back strip brush features a stainless steel back with durable brass bristles, ideal for various industrial cleaning, sealing, and material handling applications.

  • Back strip brush width: 1/2 in
  • Bristle length: 3 in
  • Bristle material: Brass
  • Back material: Stainless steel
  • Overall length: 72 in

Catalog No. 50-286-8093 Supplier MSC Supplier No. 09300831
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This back strip brush features a stainless steel back with durable brass bristles, ideal for various industrial cleaning, sealing, and material handling applications.

  • Back strip brush width: 1/2 in
  • Bristle length: 3 in
  • Bristle material: Brass
  • Back material: Stainless steel
  • Overall length: 72 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.