Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BEST BUY 3.1CF MINI FRIDGE W/FREEZER

Catalog No. NC2873244
Encompass

  • Compact design suitable for tight spaces.
  • Total capacity of 3.1 cu. ft. helps keep your items cool.
  • Dedicated top freezer with capacity of 0.9 cu. ft.
  • Refrigerator compartment with capacity of 2.26 cu. ft.
  • ENERGY STAR certified for energy efficiency.
  • Freestanding installation type for flexibility in placement.
  • Manual defrost method for easy maintenance.
  • Dimensions: Height 33.5 in, Width 18.9 in, Depth 19.9 in.
  • Weighs 53 lbs for easy transport.
  • Operates on 115 V power supply.
  • Temperature range adjustable from 32° - 50° F (0° - 10° C).
  • Uses incandescent lighting to brighten the interior.
  • No ice maker included.
  • Features two adjustable shelves.
  • Includes glass-covered crisper drawer for produce preservation.
  • Door racks for added storage support.
  • Known for quiet operation suitable for various settings.

Catalog No. NC2873244 Supplier BEST BUY Supplier No. 6257387
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Compact design suitable for tight spaces.
  • Total capacity of 3.1 cu. ft. helps keep your items cool.
  • Dedicated top freezer with capacity of 0.9 cu. ft.
  • Refrigerator compartment with capacity of 2.26 cu. ft.
  • ENERGY STAR certified for energy efficiency.
  • Freestanding installation type for flexibility in placement.
  • Manual defrost method for easy maintenance.
  • Dimensions: Height 33.5 in, Width 18.9 in, Depth 19.9 in.
  • Weighs 53 lbs for easy transport.
  • Operates on 115 V power supply.
  • Temperature range adjustable from 32° - 50° F (0° - 10° C).
  • Uses incandescent lighting to brighten the interior.
  • No ice maker included.
  • Features two adjustable shelves.
  • Includes glass-covered crisper drawer for produce preservation.
  • Door racks for added storage support.
  • Known for quiet operation suitable for various settings.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.