Learn More
Fisherbrand™ 3/4 in. Sanitary Flange x 3/4 in. Sanitary Flange - Polycarbonate
Shop All Fisherbrand Products

Description
- Works with all Commercially Available Clamps
- Optimized seal with TPE tubing.
- Tested with Flexelene™ tubing to burst of tubing at 180PSI – 285PSI
- USP Class VI Compliant
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Complaince Certificates Available |
| Description | Class 7 Cleanroom Manufactured |
| Material | Polycarbonate |
| For Use With (Application) | Suitable for use in many industries including single use pharmaceutical, biotech, beverage, diary, food and other industries where sanitary product flow is important. |
| Packaging Quantity | Single Pack |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Transparent Purple |
| Product Type | Sanitary Flange |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.