Learn More
Description
- Resistant to most mild chemical solutions
- Acetal material with a natural finish
- Temperature Range: −40 to 180°F (−40 to 82°C)
- Pressure Range: Vacuum to 120 psi, 8.3 bar
- BUNA-N seal option
- 316 Stainless Steel valve spring
- White
Specifications
Specifications
| Material | Acetal |
| Thread Size | 3/8 in. |
| Maximum Pressure | Vacuum to 120 psi, 8.3 bar |
| Product Type | Coupling Body |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.