Biocompatible TPE tubing designed for sensitive biopharmaceutical fluid transfer and single-use processing. The tubing offers low extractables and absorption, secure aseptic weldability, and compatibility with common sterilization methods, making it suitable for peristaltic pumping, cell culture, and bioreactor process lines.
- Material: biocompatible TPE
- Inner diameter: 3/8 in (9.5 mm)
- Outer diameter: 5/8 in (15.9 mm)
- Wall thickness: 1/8 in (3.2 mm)
- Length per coil: 50 ft (15.2 m)
- Minimum bend radius: 1-1/4 in (31.7 mm)
- Maximum working pressure at 73°F (23°C): 16 psi (1.1 bar)
- Maximum working pressure at 180°F (82°C): 6 psi (0.4 bar)
- Sterilization: autoclave 30 min at 121 °C; ethylene oxide; radiation up to 5 Mrad (50 kGy)
- Durometer hardness: 60 Shore A
- Compliance: certified free of materials of animal origin; documented biocompatibility and extractable testing