Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Rope, Nylon, 3/8 in, 200 ft, 1 ea

Catalog No. 501298057
Encompass

This rope is a 200 ft nylon solid braid rope, featuring a 3/8 in diameter and a 288 lb capacity. It is suitable for various business needs.

  • Max length: 200 ft
  • Diameter: 3/8 in
  • Capacity: 288 lb
  • Material: Nylon
  • Rope type: Solid braid

Catalog No. 50-129-8057 Supplier MSC Supplier No. 45901550
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rope is a 200 ft nylon solid braid rope, featuring a 3/8 in diameter and a 288 lb capacity. It is suitable for various business needs.

  • Max length: 200 ft
  • Diameter: 3/8 in
  • Capacity: 288 lb
  • Material: Nylon
  • Rope type: Solid braid

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.