Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Pump Tubing, Platinum-cured Silicone, 3/8 in by 5/8 in

Catalog No. NC3246168
Encompass_Preferred

Sani-Tech SPT-60L peristaltic pump tubing is a platinum-cured silicone tubing engineered for final-fill and other biopharmaceutical peristaltic pumping applications. It provides low spallation, extended pump life, and tight dimensional tolerances to improve fill accuracy and reduce rejected product.

  • Material: Platinum-cured silicone.
  • Inner diameter: 0.375 in (9.53 mm).
  • Outer diameter: 0.625 in (15.88 mm).
  • Wall thickness: 0.125 in (3.18 mm).
  • Packaging: 25 ft coil.
  • Typical applications: Final-fill peristaltic pumping, single-use assemblies, biopharmaceutical manufacturing.
  • Compliance: Full extractables report available; ValPlus validation package available; datasheet available.

Catalog No. NC3246168 Supplier Accuflow Systems Supplier No. SPT60L3754
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sani-Tech SPT-60L peristaltic pump tubing is a platinum-cured silicone tubing engineered for final-fill and other biopharmaceutical peristaltic pumping applications. It provides low spallation, extended pump life, and tight dimensional tolerances to improve fill accuracy and reduce rejected product.

  • Material: Platinum-cured silicone.
  • Inner diameter: 0.375 in (9.53 mm).
  • Outer diameter: 0.625 in (15.88 mm).
  • Wall thickness: 0.125 in (3.18 mm).
  • Packaging: 25 ft coil.
  • Typical applications: Final-fill peristaltic pumping, single-use assemblies, biopharmaceutical manufacturing.
  • Compliance: Full extractables report available; ValPlus validation package available; datasheet available.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.