Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific 3-Compartment Drawer Organizer
GREENER_CHOICE

Catalog No. 03448334
Change view
Click to view available options
17.9 x 12.1 x 2.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
03-448-334 17.9 x 12.1 x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-334 Supplier Heathrow Scientific Supplier No. HS2538A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keeps supplies easily accessible, ideal for storing and organizing small laboratory supplies.

  • Protect small and fragile items
  • Fits in most standard drawers
  • Store on benches and shelves
  • 2 small compartments (L x W): 17 x 3.1 in. (43 x 8 cm)
  • 1 large compartment (L x W): 17 x 4.3 in. (43 x 11 cm)

Specifications

Product Type Drawer Organizer
No. of Shelves None
Holds Lab Supplies, Accessories
Color White
Total Positions 3
Height (Metric) 6.3 cm
Height (English) 2.5 in.
Weight (Metric) 0.63 kg
Dimensions (L x W x H) 17.9 x 12.1 x 2.5 in.
Width (Metric) 30.7 cm
Width (English) 12.1 in.
Quantity 1/Pk., 10/Cs.
Weight (English) 1.4 lb.
Autoclavable Not Autoclavable
For Use With (Application) Organizing Lab Accessories, Supplies
Length (English) 17.9 in.
Length (Metric) 45.5 cm
Material Polystyrene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.