Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex 3 Gallon Sharps Container Cabinet
SDP

Catalog No. 22000660
Change view
Click to view available options
Mounting Type:
Stand
Wall
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type
22-000-660 Stand
22-000-659 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-000-660 Supplier Poltex Supplier No. SHARPCAB33STL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3 Gallon Sharps Container Cabinet - Locking sharps container cabinet mounts to wall or to a steel stand.

  • Locking sharps container cabinet mounts to wall, or to a steel stand.
  • Durable 1/4 in. thick PETG construction.
  • All keys keyed the same.
  • Choose from wall mount (wall mount hardware included), or powder coated steel stand mount (stand included).
  • Fits 3 Gallon sharps container.
  • Fits Covidien, Stericycle, or similar 3 gallon sharps container.

Specifications

Dimensions (L x W x H) 14.25 x 6.5 x 13.75 in.
Height (Metric) 34.925 cm
Length (Metric) 36.195 cm
Width (Metric) 16.5 cm
Diameter (English) Opening 10.4 in.
Diameter (Metric) Opening 26.42 cm
Width (English) 6.5 in.
Length (English) 14.25 in.
Height (English) 13.75 in.
Mounting Type Stand
Material Polyethylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.