Learn More
StatLab 3% Glutaraldehyde, 5 mL Prefills

Description
- A strong chemical fixative to preserve fine cellular structures and ultrastructural details for electron microscopy
- 5 mL prefills
- 50/Cs.
Specifications
Specifications
| Packaging Type | Prefills |
| For Use With (Equipment) | All Tissue Processors |
| Grade | Histological |
| Product Type | Fixative |
| Quantity | 5 mL |
| Solution Type | Fixative |
| Form | Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.