Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ 3-in-1 Dispenser
GREENER_CHOICE

Catalog No. 03448277
Change view
Click to view available options
Dimensions (L x W x H):
16 x 8 x 16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
03-448-277 16 x 8 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-277 Supplier Heathrow Scientific™ Supplier No. HS1042
  • $394.00
    $285.65 / Each of 1

    Save $108.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Three-compartment dispenser can be used to organize safety glasses, earplugs, soft covers (including bouffant caps, beard covers, shoe covers) or any small items that need to be kept within reach.

  • Can be set on a counter
  • Includes screws for wall mounting
  • Middle compartment has reach-in hole for dispensing
  • Durable acrylic is see-through so product levels are always visible

Specifications

Height (Metric) 40.6 cm
Height (English) 16 in.
Width (English) 8 in.
Width (Metric) 20.3 cm
Description 3-in-1 Dispenser Counter or Wall Mount
Color Gray
Device Holds Personal Protection Supplies, Accessories
Product Type Eyewear Storage Box
Dimensions (L x W x H) 16 x 8 x 16 in.
Includes Mounting Screws
Length (English) 16 in.
Length (Metric) 40.6 cm
Model HS1042
No. per Pack 1 Ea.
Weight (English) 7.25 lb.
Weight (Metric) 3.26 kg
Material Acrylic
Disposable Reusable
Frame Material Acrylic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.