Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ Cotton 3-Layer Washable Earloop Face Masks

Catalog No. 19472487 Shop All International Enviroguard Systems Products
Change view
Click to view available options
Color:
Black
Navy
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-472-487 White
19-472-486 Black
19-472-485 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-472-487 Supplier International Enviroguard™ Supplier No. 2904W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Washable face masks with earloops are made with 100% cotton and provide a comfortable fit.

  • Available in black, navy or white
  • Machine wash, up to 15 times
  • 100% cotton with antimicrobial finish
  • One size fits most- covers nose, mouth and chin
  • Meet recommendations for face coverings in public settings or essential business
  • Soft earloops for a comfortable fit

Specifications

Product Type General Purpose Face Mask
Color White
Fastening Type Earloops
Material Cotton
Size Standard
Sterility Non-sterile
Construction 3-ply
Disposable Reusable
Latex Free Yes
Length (English) 7 in.
Length (Metric) 17.7 cm
Model 2904W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.