Learn More
Description
- Lab and Veterinary use only
- Made with eco-conscious packaging
- Sterile syringe with needle, individually packaged
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polyethylene (Plunger), Polypropylene, Polypropylene (Barrel) |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Single-use |
| Quantity | 100/Box |
| Volume (Metric) | 3 mL |
| Length (Metric) Needle | 1 in. |
| For Use With (Equipment) | Syringe Filter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.