Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3-Output Variable DC Power Supply
SCI_ED

Catalog No. S441857 Shop All Alpha Magnetics and Coils Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S441857 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S441857 Supplier Alpha Magnetics and Coils Supplier No. 209

missing translation for 'validMainframeMsg'

This solid-state power supply has dual outputs that are independently controlled, each supplying continuously variable 0-9VDC (one output positive DC; the other negative DC) with a maximum current of 0.5A each.

  • May be connected in series to provide up to 18VDC with a maximum current of 0.5A
  • Internal current limits to prevent damage should outputs become shorted

Specifications:

  • 115VAC 50/60Hz
  • Variable 0-9VDC positive at 0.5A
  • Variable 0-9VDC negative at 0.5A
  • Variable 0-18VDC at 0.5A
  • 0.25Vpp max ripple at all output voltages

Specifications

Voltage 115 V
Product Type Power Supply Unit
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.