Learn More
Poltex 3 Ring Binder Holder with Lid

Description
- Lid lifts off for easy insertion of binder or for cleaning.
- Super durable PETG construction.
- Mounts with powerful magnets or screws/anchors.
Specifications
Specifications
| Product Type | Binder Holder |
| Color | Clear |
| Material | PETG |
| Mounting Type | Wall |
| Height (Metric) | 23 cm |
| Length (Metric) | 8 cm |
| Width (Metric) | 31 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.