Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Permegear 3-ST FRANZ CEL STR 115V/60HZ
SDP

Catalog No. NC3653545
Encompass

  • Designed for in vitro release testing and permeation testing
  • 3-station setup for efficient simultaneous testing
  • Individual stirrers ensure uniform concentration
  • External temperature control via user-supplied heater
  • Power requirement of 115 V 60 Hz
  • Stirring speed of 600 rpm ± 10 rpm
  • Dimensions: 20 in width, 8 in depth, 7.25 in height
  • Weight of 16 lbs (without Franz Cells)
  • Compatible with PermeGear Franz Cells
  • Aluminum supply manifolds for water circulation

Catalog No. NC3653545 Supplier Permegear Supplier No. V3B01
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Designed for in vitro release testing and permeation testing
  • 3-station setup for efficient simultaneous testing
  • Individual stirrers ensure uniform concentration
  • External temperature control via user-supplied heater
  • Power requirement of 115 V 60 Hz
  • Stirring speed of 600 rpm ± 10 rpm
  • Dimensions: 20 in width, 8 in depth, 7.25 in height
  • Weight of 16 lbs (without Franz Cells)
  • Compatible with PermeGear Franz Cells
  • Aluminum supply manifolds for water circulation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.