Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco 3- Tined Guncotton Fork with Fiberglass Handle
SDP

Catalog No. 19173918 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-173-918 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-918 Supplier Ampco Supplier No. F1FG
Add to Cart
Add to Cart

Guncotton fork with 3 tines with lifetime warranty.

  • Overall width of fork head: 4 in.
  • Overall length: 36 in.

Specifications

Product Type Pitchfork
Length (English) 36 in.
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.