Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Intertape Masking Tape, 3 in, Orange, 1 ea

Catalog No. 501297854
Encompass

This masking tape is constructed with a paper backing and rubber adhesive, offering a tensile strength of 23 lb/in for various masking applications.

  • Paper backing material
  • Rubber adhesive
  • Width of 3 in (72 mm)
  • Length of 60 yd (55 m)
  • Thickness of 7.1 mil
  • Orange color
  • Tensile strength: 23 lb/in
  • Controlled unwind
  • Withstands oven temperatures up to 225 °F (107 °C) for 30 min
  • Moisture and solvent-resistant
  • Stain-resistant
  • Tear-resistant
  • UV-resistant

Catalog No. 50-129-7854 Supplier MSC Supplier No. 62473111
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This masking tape is constructed with a paper backing and rubber adhesive, offering a tensile strength of 23 lb/in for various masking applications.

  • Paper backing material
  • Rubber adhesive
  • Width of 3 in (72 mm)
  • Length of 60 yd (55 m)
  • Thickness of 7.1 mil
  • Orange color
  • Tensile strength: 23 lb/in
  • Controlled unwind
  • Withstands oven temperatures up to 225 °F (107 °C) for 30 min
  • Moisture and solvent-resistant
  • Stain-resistant
  • Tear-resistant
  • UV-resistant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.