Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum 30 Gallon Drum With Lid and Ring
SDP

Catalog No. 18120460
Change view
Click to view available options
Capacity (English):
30 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-120-460 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-120-460 Supplier Youngstown Barrel & Drum Supplier No. 1546M
Add to Cart
Add to Cart

Youngstown Barrel and Drum 30 Gallon Drum With Lid and Ring is suitable for storing chemicals and pharmaceuticals in industrial and commercial environments

Constructed from top quality materials and consistency of the highest molecular-weight and a resin of high-density polyethylene

Specifications

Certifications/Compliance 1H2/Y180/S
Product Type Drum
Closure Type Lever Lock Ring
Capacity (English) 30 gal.
Capacity (Metric) 113.562 L
Color Blue
For Use With (Application) For transport of dry, nonreactive solid materials only
Material Polyethylene
Freight Class 150
Head Style Open
Includes Lever Lock Ring and Lid
Quantity 8 per Pallet
Shape Cylindrical
Thickness (English) 0.149606 in. (±0.7 mm)
Thickness (Metric) 3.8 mm
Dimensions 19.29 X 19.29 X 30.12 in.
Length (English) 19.29 in.
Length (Metric) 490 mm
Width (English) 19.29 in.
Width (Metric) 490 mm
Height (English) 30.12 in.
Height (Metric) 765 mm
Diameter (English) Outer 19.29 in.
Diameter (Metric) Outer 490 mm
Weight (English) 15.4985 lb.
Weight (Metric) 7.03 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.