Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Koch Filter Panel Air Filter, 30 in, 1 Roll

Catalog No. 5000506904
Encompass

This panel air filter is 30 in. wide with a MERV 4 rating and 30% efficiency. It is made of polyester material and designed for use with any unit, supporting up to 500 FPM airflow. The filter media is tackified.

  • Media filter roll type
  • Tackified surface treatment
  • For use with any unit
  • Meets ASHRAE 52.2-2012 standards
  • Maximum airflow of 500 FPM
  • Initial resistance of 0.100 in. w.g. at maximum airflow
  • Final resistance of 1.000 in. w.g. at maximum airflow
  • Particle capture efficiency of 30%
  • Arrestance efficiency of 80%
  • Maximum temperature of 175°F
  • LEED certified
  • Overall thickness of 1/2 in.
  • Overall width of 30 in.
  • Rolled diameter of 12 in.
  • Overall length of 15 ft.

Catalog No. 50-005-06904 Supplier MSC Supplier No. 72999550
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This panel air filter is 30 in. wide with a MERV 4 rating and 30% efficiency. It is made of polyester material and designed for use with any unit, supporting up to 500 FPM airflow. The filter media is tackified.

  • Media filter roll type
  • Tackified surface treatment
  • For use with any unit
  • Meets ASHRAE 52.2-2012 standards
  • Maximum airflow of 500 FPM
  • Initial resistance of 0.100 in. w.g. at maximum airflow
  • Final resistance of 1.000 in. w.g. at maximum airflow
  • Particle capture efficiency of 30%
  • Arrestance efficiency of 80%
  • Maximum temperature of 175°F
  • LEED certified
  • Overall thickness of 1/2 in.
  • Overall width of 30 in.
  • Rolled diameter of 12 in.
  • Overall length of 15 ft.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.