Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 300 μL PolySpring Autosampler Vial Inserts

Catalog No. 13622217 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Glass, Polypropylene
Polypropylene
Volume (Metric) Usable:
250 μL
0.3 mL
Volume (Metric) Total:
325 μL
0.375 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Volume (Metric) Usable Volume (Metric) Total
13-622-217 Polypropylene 250 μL 325 μL
03-391-35 Glass, Polypropylene 0.3 mL 0.375 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-622-217
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ PolySpring inserts are available in glass or polypropylene and are compatible with 9 mm HPLC and GC autosampler vials.

Nominal O.D. of 6 mm to fit Target wide-opening vials.
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 6 mm
Material Polypropylene
Volume (Metric) 300 μL
No. per Pack 100
Volume (Metric) Residual < 2 μL
Base Style Conical
Product Line Fisherbrand
Volume (Metric) Total 325 μL
Volume (Metric) Usable 250 μL
Height (Metric) 30 mm
Product Type Autosampler Vial Spring Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.