Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ 3000-LED Series Trinocular Microscope with Excelis™ HD Lite Camera and Monitor
SDP

Catalog No. 01189241 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 30° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-241 Trinocular, 30° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-241 Supplier ACCU-SCOPE™ Supplier No. 3001LED6HDS

missing translation for 'validMainframeMsg'

The ACCU-SCOPE™ 3001-LED-6HDS delivers outstanding optical performance, value and resolution to meet the exacting standards of life science professionals and students. This 3001-LED-6HDS is a trinocular digital microscope with integrated Excelis™ HD camera and monitor.

  • Optical System: Infinity Optical System, f = 180 mm
  • Viewing Head: Binocular or Trinocular Siedentopf type, inclined 30° with interpupillary distance adjustable from 48 to 75 mm, 360° rotatable
  • Eyepieces: HWF Plan 10x eyepiece, 20 mm field of view with built-in diopter adjustment, a pointer is standard in one eyepiece, eyepieces are locked-in to prevent classroom tampering.
  • Camera: Excelis™ AU-300-HD camera and 0.50x c-mount with monitor
  • Nosepiece: Rear facing quadruple, ball bearing nosepiece with positive click stops to ensure parcentration
  • Objectives: Infinity plan achromat 4x, 10x, 40xR and 100xR oil
  • Stage: Mechanical stage
  • Condenser: N.A. 1.25 Abbe condenser (with a slot for phase contrast sliders) on a rack and pinion with iris diaphragm, glass lens in condensing system protects iris diaphragm from classroom tampering. Phase contrast (requires PH objectives to work), darkfield and diffuser sliders.
  • Stand: Cast alloy aluminum
  • Illumination: 3-watt LED with variable intensity control, LED bulb is rated for over 25,000 hours of continued use
  • Focusing System: Coaxial focusing system with adjustable tension control and upper limit stop to prevent accidental damage to slides
  • Accessories: Dust cover, immersion oil and instruction manual, universal power supplyCertification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb

Specifications

Eyepiece HWF 10X/20 mm
Head Style Trinocular, 30° Inclined
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model 3000-LED
Objective Types Infinity Plan Achromatic
Product Type Digital Microscope System Package
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.