Learn More
ACCU-SCOPE™ 3000-LED Series Trinocular Microscope with Infinity Plan Achromat Objectives
Shop All ACCU-SCOPE Products

Description
- Optical System: Infinity Optical System, f = 180 mm
- Viewing Head: Binocular or Trinocular Siedentopf type, inclined 30° with interpupillary distance adjustable from 48 to 75 mm, 360° rotatable
- Eyepieces: HWF Plan 10x eyepiece, 20 mm field of view with built-in diopter adjustment, a pointer is standard in one eyepiece, eyepieces are locked-in to prevent classroom tampering.
- Nosepiece: Rear facing quadruple, ball bearing nosepiece with positive click stops to ensure parcentration
- Objectives: Infinity plan achromat 4x, 10x, 40xR and 100xR oil
- Stage: Mechanical stage
- Condenser: N.A. 1.25 Abbe condenser (with a slot for phase contrast sliders) on a rack and pinion with iris diaphragm, glass lens in condensing system protects iris diaphragm from classroom tampering. Phase contrast (requires PH objectives to work), darkfield and diffuser sliders.
- Stand: Cast alloy aluminum
- Illumination: 3-watt LED with variable intensity control, LED bulb is rated for over 25,000 hours of continued use
- Focusing System: Coaxial focusing system with adjustable tension control and upper limit stop to prevent accidental damage to slides
- Accessories: Dust cover, immersion oil and instruction manual, universal power supplyCertification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb
Specifications
Specifications
| Eyepiece | HWF 10X/20 mm |
| Head Style | Trinocular, 30° Inclined |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X, 1000X |
| Model | 3000-LED |
| Objective Types | Infinity Plan Achromatic |
| Product Type | Trinocular LED Microscope |
| Voltage | 110/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.