Learn More
ACCU-SCOPE™ 3012 Microscope Series Ergo Binocular Microscope with 3 Plan Achromat Objectives
Shop All ACCU-SCOPE Products

Description
- Optical System: Infinity Optical System, f = 200 mm, anti-mold
- Viewing Head: Binocular, Ergo Tilting Binocular or Trinocular Siedentopf type, inclined 30°.
- Interpupillary Distance Adjustment: 47 to 75 mm, 360° rotatable. Eyepoint height is adjustable and can be raised 35 mm when the interpupillary distance is 64 mm by rotating the eyepiece tubes up 180° to accommodate the needs of various users.
- Eyepieces: WF10x focusable eyepieces, 22 mm field of view, eyepieces are locked-in to prevent classroom tampering.
- Nosepiece: Rear facing quintuple, ball bearing nosepiece with positive click stops to ensure parcentration
- Objectives: Infinity plan achromat 4x,10x, and 40xR
- Stage: Rackless, scratch resistant rectangular stage, 188 x 150 mm surface area with 78 x 54 mm cross travel using low-postion X-Y coaxial control knobs and vernier scale of 0.1 mm on the stage
- Condenser: N.A. 1.25 Abbe Condenser with aperture diaphragm and position guide markings for each objective. Filter holder
- Stand: Cast alloy aluminum with built-in carrying handle and removable laMP house for easy bulb replacement.
- Illumination: 5-watt LED (20,000 hour rated life), an optional field diaphragm is available
- Focusing System: Coaxial focusing system with adjustable tension control and upper limit stop to prevent accidental damage to slides.
- All metal gears, brass fine focus gear. Fine focus precision of 2 μm minimum. Micrometric increments on fine focus knob.
- Accessories: Dust cover, immersion oil and instruction manual, universal power supply 110 to 240 V
- Certification: ISO 9001: 2018 and ISO 14001: 2018, UL listed, CE anti-mold
- Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb
Specifications
Specifications
| Eyepiece | WF 10X/22 mm |
| Head Style | Binocular, Tilting |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X, 1000X |
| Model | 3012 |
| Objective Types | Infinity Corrected Plan Achromatic |
| Product Type | Binocular LED Microscope |
| Voltage | 110/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.