Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ 3075-LED Binocular Zoom Stereo Microscope on LED Stand PROMO
SDP

Catalog No. 01189228PM Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-228PM Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-228PM Supplier ACCU-SCOPE™ Supplier No. 3075LEDPM

Zoom stereo microscope delivering clear, detailed, and accurate color imaging for industrial, OEM, and classroom applications.

  • Optical System Greenough
  • Viewing Head Binocular or Trinocular viewing head, inclined 45°
  • Interpupillary Distance Adjustment 54 to 76 mm, diopter adjustment ± 5 mm
  • Eyepieces WF10x focusable eyepieces, 22 mm field of view Eyeguards included
  • Objectives Zoom magnification objective 0.67x to 4.5x
  • Anti fungal treatment protects the optical system in hot, humid environments
  • Focusing System Dual focusing knobs with adjustable tension control
  • Stage Diffused stage plate in the base provides even illumination
  • Stand Cast aluminum alloy LED stand, variable incident and transmitted coarse focus stand, 100 mm focusing travel, pod holder, stage clips, and universal power supply
  • Accessories Dust cover and instruction manual
  • Certification ISO 9001 2018 and ISO 14001 2018
  • Warranty 5 year limited warranty for parts, labor, and electronic components

Specifications

Voltage 110/240 V
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.