Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ 3079-HDS Digital Trinocular Zoom Stereo Microscope on LED Stand with HD Camera and HD Monitor
SDP

Catalog No. S012476 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012476 Trinocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012476 Supplier ACCU-SCOPE™ Supplier No. 3079HDS

missing translation for 'validMainframeMsg'

The ACCU-SCOPE™ 3079-HDS digital zoom stereo microscope incorporates a newly designed optical system which provides sharp, high resolution, 3-dimensional views of image samples. The 3079-HDS features a trinocular head and Excelis™ HD Lite Camera with 11.6 in. HD Monitor.

  • Optical System: Greenough
  • Viewing Head: Binocular or Trinocular viewing head, inclined 45°.
  • Interpupillary Distance Adjustment 54 to 75 mm, diopter adjustment ± 5 mm.
  • Excelis™ HD Lite 5 MP camera with built-in software, attachable 11.6 in. HD monitor, and 0.5x camera adapter
  • Eyepieces: WF10x focusable eyepieces, 20 mm field of view. Eyeguards included.
  • Objectives: Zoom magnification objective 0.8x to 3.5x (8x to 35x with 10x eyepieces). 1x glass shield included.
  • Focusing System: Dual focusing knobs with adjustable tension control.
  • Stage: Diffused stage plate in the base provides even illumination.
  • Stand: Variable LED incident and transmitted illumination, coarse focusing stand, 100 mm focusing travel, 5 w variable LED transmitted and reflected illuminators, pod holder, and universal power supply (110 V to 240 V).
  • Accessories: Dust cover and instruction manual.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018
  • Warranty: 5-year limited warranty for parts, labor, and electronic components. 1-year warranty on LED bulb.

Specifications

Voltage 110/220 V
Magnification Power 8X to 35X
Objective Types Zoom Stereo
Head Style Trinocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.