Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Highres Biosolutions Inc 30UL NON-F/NON-S SINGLE TIPS

Catalog No. NC1845687
Encompass

  • Tip volume: 30 µL
  • Filtration: Non-filtered
  • Sterility: Non-sterile
  • Tip type: Single
  • Material: 100% virgin polypropylene, polyethylene or polystyrene
  • Certifications: USP Class-VI, RoHS, FDA CFR 21, SVHC-free, REACH compliant, FDA approved for food contact
  • Manufacturing standard: ISO 9001 compliant
  • Compatibility: HighRes Biosolutions Prime Liquid Handler
  • Application: Automated liquid handling, high-density pipetting
  • Shelf life: 4 years from date of manufacture
  • Contamination control: Rigorously tested for freedom from contamination

Catalog No. NC1845687 Supplier Highres Biosolutions Inc Supplier No. 1076344
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Tip volume: 30 µL
  • Filtration: Non-filtered
  • Sterility: Non-sterile
  • Tip type: Single
  • Material: 100% virgin polypropylene, polyethylene or polystyrene
  • Certifications: USP Class-VI, RoHS, FDA CFR 21, SVHC-free, REACH compliant, FDA approved for food contact
  • Manufacturing standard: ISO 9001 compliant
  • Compatibility: HighRes Biosolutions Prime Liquid Handler
  • Application: Automated liquid handling, high-density pipetting
  • Shelf life: 4 years from date of manufacture
  • Contamination control: Rigorously tested for freedom from contamination

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.