Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Strip Brush, Stainless Steel, 72 in OAL, 1 ea

Catalog No. 502867551
Encompass

This conveyor strip brush features a durable stainless steel bristle construction, ideal for cleaning, sealing, and conveying applications in industrial environments.

  • Bristle length of 3 in
  • Overall length of 72 in
  • Stainless steel bristle material
  • Wire diameter of 0.008 in
  • Back strip dimensions of 7/32 in x 3/16 in

Catalog No. 50-286-7551 Supplier MSC Supplier No. 09301136
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This conveyor strip brush features a durable stainless steel bristle construction, ideal for cleaning, sealing, and conveying applications in industrial environments.

  • Bristle length of 3 in
  • Overall length of 72 in
  • Stainless steel bristle material
  • Wire diameter of 0.008 in
  • Back strip dimensions of 7/32 in x 3/16 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.