Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences 32% Paraformaldehyde Solution, 100 mL bottle, EM Grade, Methanol-free, Aqueous Solution, Fixative for Electron Microscopy, Efficient Rapid Penetration, Compatible with Glutaraldehyde Acrolein
SDP

Catalog No. NC2599910
Encompass_Preferred

Electron Microscopy Sciences 32% Paraformaldehyde Solution is a high-quality, EM-grade fixative designed for scientific applications that require precise sample preservation. This methanol-free aqueous solution allows for efficient and rapid cellular penetration, making it essential for researchers in electron microscopy. It is often used in conjunction with other fixatives, such as glutaraldehyde and acrolein, to ensure optimal tissue and cell fixation for ultrastructural studies.

  • Concentration: 32%
  • Purity: Methanol-free
  • Grade: EM Grade
  • Form: Aqueous Solution
  • Application: Fixative for electron microscopy
  • Penetration: Efficient and rapid
  • Compatibility: Used in combination with glutaraldehyde and acrolein fixatives
  • Main component: Paraformaldehyde (Formaldehyde)
  • Packaging size: 100 mL bottle

Catalog No. NC2599910 Supplier Electron Microscopy Sciences Supplier No. 157141L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Electron Microscopy Sciences 32% Paraformaldehyde Solution is a high-quality, EM-grade fixative designed for scientific applications that require precise sample preservation. This methanol-free aqueous solution allows for efficient and rapid cellular penetration, making it essential for researchers in electron microscopy. It is often used in conjunction with other fixatives, such as glutaraldehyde and acrolein, to ensure optimal tissue and cell fixation for ultrastructural studies.

  • Concentration: 32%
  • Purity: Methanol-free
  • Grade: EM Grade
  • Form: Aqueous Solution
  • Application: Fixative for electron microscopy
  • Penetration: Efficient and rapid
  • Compatibility: Used in combination with glutaraldehyde and acrolein fixatives
  • Main component: Paraformaldehyde (Formaldehyde)
  • Packaging size: 100 mL bottle

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.