Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Upright Dustpan, Plastic, 33 in Handle, Black, 1 ea

Catalog No. 501112115
Encompass

The PRO-SOURCE Upright Dustpan is designed for efficient debris collection. Featuring a durable plastic body and a 33 in handle, it offers ease of use with integrated wheels for mobility, making it suitable for various cleaning tasks.

  • Upright dust pan type
  • Body material: plastic
  • Handle length: 33 in
  • Pan width: 13 in
  • Color: black
  • Depth: 5 in
  • Wheels included for mobility
  • Height: 38 in

Catalog No. 50-111-2115 Supplier MSC Supplier No. 80864796
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The PRO-SOURCE Upright Dustpan is designed for efficient debris collection. Featuring a durable plastic body and a 33 in handle, it offers ease of use with integrated wheels for mobility, making it suitable for various cleaning tasks.

  • Upright dust pan type
  • Body material: plastic
  • Handle length: 33 in
  • Pan width: 13 in
  • Color: black
  • Depth: 5 in
  • Wheels included for mobility
  • Height: 38 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.