Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc 35mm x 15mm Non-Treated Petri Dish
SDP

Catalog No. 50147469
Encompass_Preferred

Petri Dish, 35mm x 15mm, Non-Treated, Sterile
Packaged 10/Bag, 960/CS

• Non-treated Cell Culture (Petri) Dishes have thicker and more durable plastic than standard Petri Dishes – both can be used for the same applications
• Vented lids contain molded spacers to allow gas exchange

Tissue Culture Treated: No
Working Volume: 5 mL
Cell Growth Area: 8.5cm²
RNase/DNase Free: Yes

Catalog No. 50-147-469 Supplier Quality Biological Inc Supplier No. P886229638
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Petri Dish, 35mm x 15mm, Non-Treated, Sterile
Packaged 10/Bag, 960/CS

• Non-treated Cell Culture (Petri) Dishes have thicker and more durable plastic than standard Petri Dishes – both can be used for the same applications
• Vented lids contain molded spacers to allow gas exchange

Tissue Culture Treated: No
Working Volume: 5 mL
Cell Growth Area: 8.5cm²
RNase/DNase Free: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.