Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Steel Rule, 36 in, English/Metric, 3/4 in, 1 ea

Catalog No. 501298305
Encompass

This steel rule is designed for precise measurements in various applications, featuring both English and Metric graduations for versatility. Its flexible steel construction and satin chrome finish ensure durability and readability.

  • Flexible steel construction
  • Overall length: 36 in (900 mm)
  • English graduations: 1/2, 1/32, 1/64 in
  • Metric graduations
  • Overall width: 3/4 in
  • Silver, satin chrome-plated finish
  • Thickness: 0.0200 in

Catalog No. 50-129-8305 Supplier MSC Supplier No. 91098996
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel rule is designed for precise measurements in various applications, featuring both English and Metric graduations for versatility. Its flexible steel construction and satin chrome finish ensure durability and readability.

  • Flexible steel construction
  • Overall length: 36 in (900 mm)
  • English graduations: 1/2, 1/32, 1/64 in
  • Metric graduations
  • Overall width: 3/4 in
  • Silver, satin chrome-plated finish
  • Thickness: 0.0200 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.