Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 36 x 0.5 mL Rotor with Screw-On Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges
GSA_VA

Catalog No. 75003436 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
36 x 0.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75003436 36 x 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75003436 Supplier Thermo Scientific™ Supplier No. 75003436
  • $2,390.00
    $1,439.65 / Each of 1

    Save $950.35

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Maximize processing throughput and eliminate wait time with the Thermo Scientific™ 36 x 0.5mL Rotor.

Maximize processing throughput and eliminate wait time. The Thermo Scientific™ 36 x 0.5mL Rotor includes a screw-on lid, and holds 0.5mL microtubes or PCR tubes.

Specifications:
  • Capacity: 36 × 0.5mL
  • Max Speed/RCF: 14,800rpm/19,300 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003436) and components to complete assembly. For replacement lids order 75003406. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific IEC MicroCL 21/21R Microcentrifuge Series.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 36 x 0.5mL Rotor with Screw-On Lid
Material Engineered Polymer
Type Rotor
Capacity 36 x 0.5 mL
Max. RCF 19,300 x g
Max. Speed 14,800 rpm
Radius (Metric) 7.9 cm
Radius (Metric) Min. 5.0 cm
Max. Tube Diameter 7 mm
For Use With (Equipment) Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Angle 45°
Biocontainment No
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.