Learn More
DWK Life Sciences WHEATON™ 38-400 Black Phenolic Cap, PE Cone Liner
Shop All DWK Life Sciences Products

Description
- Replacement caps for Wheaton Valumetric™ graduated bottles with screw cap tops
- Cap size: 38-400 thread finish (GSI 400 = 1 turn)
- Opening outer diameter including threads: 38mm
- Liner material: Polyethylene (PE) cone liner
- Pack quantity: 48 caps per pack; 576 caps per case
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| Quantity | 576/Case |
| Sterility | Non-sterile |
| Liner Material | Polyethylene |
| Neck Finish | 38-400 |
| For Use With (Equipment) | Wheaton screw cap bottles/vials |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Product Type | Cone-lined Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.