Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ALPAQUA ENGINEERING LLC 384 POST MAGNET PLATE

Catalog No. NC0854410
Encompass

  • Efficient magnetic bead separations in 384-well PCR plates
  • Suited for high-throughput genomic applications
  • Enhanced compatibility with automated liquid handling systems
  • Features 96 strong NdFeB magnets for robust bead capture
  • Integrated Spring Cushion Technology for optimal sample recovery
  • Designed to prevent tip occlusions and maximize liquid removal
  • SBS standard footprint for compatibility with robotic platforms
  • Includes gripper grooves for easy robotic access
  • Body material crafted from acetal copolymer
  • Component materials include aluminum and stainless steel
  • Width of 127.8 mm
  • Length of 85.6 mm
  • Height of 19.6 mm
  • Net weight of 350 g
  • Shipping weight of 390 g
  • Optimized elution volume of 15 µL
  • Maximum temperature tolerance of 80 ºC

Catalog No. NC0854410 Supplier ALPAQUA ENGINEERING LLC Supplier No. A001222
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Efficient magnetic bead separations in 384-well PCR plates
  • Suited for high-throughput genomic applications
  • Enhanced compatibility with automated liquid handling systems
  • Features 96 strong NdFeB magnets for robust bead capture
  • Integrated Spring Cushion Technology for optimal sample recovery
  • Designed to prevent tip occlusions and maximize liquid removal
  • SBS standard footprint for compatibility with robotic platforms
  • Includes gripper grooves for easy robotic access
  • Body material crafted from acetal copolymer
  • Component materials include aluminum and stainless steel
  • Width of 127.8 mm
  • Length of 85.6 mm
  • Height of 19.6 mm
  • Net weight of 350 g
  • Shipping weight of 390 g
  • Optimized elution volume of 15 µL
  • Maximum temperature tolerance of 80 ºC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.