Learn More
Description
- 384-well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Content And Storage | Ambient Temperature |
| Culture Area | 10 mm2 |
| Array | 16 x 24 |
| Binding Type | TC-Treated |
| Color | Clear |
| For Use With (Equipment) | Automation Systems |
| Material | Polystyrene |
| No. of Wells | 384 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.