Learn More
Greiner Bio-One 384-well, Cell Repellent-Treated, U-Shaped-Bottom Microplate
Shop All Greiner Bio-One Products

Description
- Clear polystyrene construction
- Solid U-bottom (flat)
- Cell repellent surface treatment
- High profile lid
- Free of heavy metal
- Free of detectable DNase/RNase, human DNA and pyrogens
- Contents non-cytotoxic
- For single use only
Specifications
Specifications
| Lid | With Lid |
| Array | 16 x 24 |
| Color | Clear |
| Disposable | Single-use |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | Cell Repellent |
| Well Shape | Round Bottom (U-well) |
| Dnase Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.