Learn More
Description
384-Well Full Skirted PCR Plates are thin walled for efficient heat transfer and compatible with most major thermal cyclers.
Highlights
- Raised rim design around each well enables secure sealing and safeguards against evaporation
- Uniform, thin well walls deliver maximum and consistent heat transfer for equally high performance from every sample
- SBS footprint
- 40µL maximum well volume, 25µL working volume
- Cut Corner: A24
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 50 Plate |
| Color | Blue |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Skirted |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 25 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.