Learn More
Description
Extra Volume 384-well full-skirted plate permits enables post-PCR applications such as enzymatic digestions and ethanol precipitation to be carried out in the wells due to the increased well volume.
Highlights
- Tall Chimney well design
- Increased well volume accommodates sequencing and wash steps
- Working well volume: 40 µL
- Cut corner: A24
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 100 Plate |
| Color | Clear |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Skirted |
| Material | Polypropylene |
| Volume (Metric) Well | 40 μL |
| No. of Wells | 384 |
| Show More |
Frequently Asked Questions (FAQs)
They are not certified endotoxin-free. However, their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA.
Thermo Scientific Abgene plastics are not typically sterilized as their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA. In contrast, during typical non-clean room production, plastics are exposed to many contaminants including dust, bacterial cells, and DNA. The plastics are then sterilized to kill bacteria and inactivate RNases and DNases, but sterilization does not remove dust or DNA contamination. The dust particles left behind can inhibit PCR, and the damaged DNA fragments can still act as templates, leading to non-specific amplification.
Both polypropylene and polystyrene plates can be used to store samples at -80 degrees C and depends on the downstream application. Please note that the sealing method selected is critical for storing at these temperatures and heat sealing is recommended.
Please select your real-time PCR (qPCR) or thermal cycler (PCR) instrument model from the drop-down menu in the qPCR and PCR Plastics Selection Tool (https://www.thermofisher.com/us/en/home/life-science/pcr/pcr-plastics/plastics-selection-guide.html) to see the list of all validated plastic consumables (plates, tube strips, single tubes, caps, seals, adhesive films, and accessories) we offer that are compatible with your instrument.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.