Learn More
Corning™ 384-Well, Cell Culture-Treated, Flat-Bottom, Low Flange Microplate

Shop All Corning Products


Description
- Optically clear, flat well bottom permits direct microscope viewing
- Used with both top and bottom reading instruments
- TCT treated for optimal cell attachment
- Individual alphanumeric codes for well identification
- Opaque walls to prevent well-to-well crosstalk
- Low flange base designed for barcode customization and robotic handling
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Lid | With Lid |
| Array | 16 x 24 |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Well Shape | Flat Bottom (F-well) |
| Dimensions (L x W x H) | 127.8 x 85.5 x 14.35 mm (5 x 3.36 x 0.56 in.) |
| Depth (Metric) | 11.6 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.