Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ WebSeal Plate+ 384-Well Glass-Coated Microplates

Catalog No. 03252187
Change view
Click to view available options
Volume (Metric) Working:
90 μL
180 μL
Quantity:
10/Pk.
6/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Working Quantity
03-252-187 90 μL 10/Pk.
03-252-189 180 μL 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-252-187 Supplier Thermo Scientific™ Supplier No. 60180P310

Get chemical resistance similar to glass while retaining the handling advantages of polypropylene with these 384-well glass-coated polypropylene microplates.

A convenient, cost-effective alternative to solid glass plates, Thermo Scientific™ WebSeal Plate+ 384-Well Glass-Coated Microplates offer chemical resistance similar to glass while retaining the handling advantages of polypropylene. They are also an ideal choice for applications where plastic microplates are not suitable and eliminate the need to use limited volume glass inserts.

Glass-Like Chemical Resistance With the Convenience of Plastic

  • Lightweight, precision molded polypropylene microplates, coated with 200nm thick layer of silicone dioxide
  • Chemically and thermally resistant, will tolerate temperatures from −80° C to +80°C

Broad Instrument Compatibility

  • SBS and ANSI standard footprint design

Well Formats to Suit Every Application

  • 120μL or 240μL volumes
  • Rounded bottom wells ensure optimal sample recovery
TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Array 16 x 24
Packaging 10 Pk.
Product Line Webseal
Product Type Glass Coated Microplate
Material Glass-coated Polypropylene
No. of Wells 384
Volume (Metric) Working 90 μL
Total Volume (Metric) Well 120 μL
Well Shape Round Bottom (U-well)
No. per Pack 10
Profile Square-Rounded
Quantity 10/Pk.
Height (Metric) 14.4 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.