Learn More
Greiner Bio-One 384 Well Polypropylene Flat Bottom Non-Sterile Microplates
Shop All Greiner Bio-One ProductsDescription
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Number of wells are quadrupled
- Well-to-well spacing is 4.5 mm
- Rounded square well profile
- Non-sterile
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Binding Type | Non Binding |
| Color | Black |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 15 to 145 μL |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 152 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.